Motion
P4BS2408SE

DODGE
P4BS2408SE

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596750
MFR #P4BS2408SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BS2408SE

Pillow Block Roller Bearing - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00596750
MFR #P4BS2408SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P4BS2408SE PIL BLK 043010

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    13.0000 to 14.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Labyrinth
  • Lubrication Type
    Lubrication Fitting
  • Weight
    77 lbs
  • Manufacturer Catalog Number
    043010
  • Manufacturer Upc Number
    782475026166
  • UPC_NO
    782475026166
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text