Overview
Mfr description
WSTUS2204S TAKEUP BRG 045245
Specifications
- Unit TypeSide Mount
- Type Of BearingSpherical Roller
- Bore Diameter2-1/4 in
- Slot Spacing4.5000 in
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeSpring Disc Metallic Seal
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width5.2500 in
- Manufacturer Catalog NumberWSTUS2204S
- Manufacturer Product Page
- Weight14 lbs
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data