Specifications
Dimensions
- Bore Diameter4 in
- Overall Width9.4375 in
- Slot Spacing8.6250 in
- Weight75 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberWSTUS2400S
- Manufacturer Product Page
- Manufacturer Upc Number782475026890
- Product TypeTake-Up Roller Bearing Units
- Seal TypeSpring Disc Metallic Seal
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)