Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2407S

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 4-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00596893
MFR #WSTUS2407S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WSTUS2407S TAKEUP BRG 043210

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    4-7/16 in
  • Slot Spacing
    9.5000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Spring Disc Metallic Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    10.3750 in
  • Manufacturer Catalog Number
    WSTUS2407S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475026906
  • Weight
    88 lbs
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text