Overview
Mfr description
WSTUS2110SE TAKEUP BRG 045263
Specifications
- Unit TypeSide Mount
- Type Of BearingSpherical Roller
- Bore Diameter1-5/8 in
- Slot Spacing4.0000 in
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Seal TypeSpring Disc Metallic Seal
- Lubrication TypeLubrication Fitting
- Expansion TypeExpansion Bearing (Floating)
- Overall Width4.7500 in
- Manufacturer Catalog Number045263
- Manufacturer Product Page
- Weight9 lbs
- Expansion CapabilityExpansion Bearing (Floating)
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data