Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2208SE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 2-1/2 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #00596913
MFR #WSTUS2208SE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WSTUS2208SE TAKEUP BRG 045273

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-1/2 in
  • Slot Spacing
    5.1250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Spring Disc Metallic Seal
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    5.8750 in
  • Manufacturer Catalog Number
    045273
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475592692
  • Weight
    18 lbs
  • Expansion Capability
    Expansion Bearing (Floating)
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text