Motion
WSTUS2415SE

DODGE
WSTUS2415SE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #00596927
MFR #WSTUS2415SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUS2415SE

Roller Bearing Wide Slot Take-Up Unit - Side Mount, Spherical Roller, 4-15/16 in Bore, Cast Iron, Set Screw, Expansion Bearing (Floating)
MI ITEM #00596927
MFR #WSTUS2415SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Overall Width
    11.2500 in
  • Slot Spacing
    10.2500 in
  • Weight
    135 lbs

Details

  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    WSTUS2415SE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475485178
  • Product Type
    Take-Up Roller Bearing Units
  • Seal Type
    Spring Disc Metallic Seal
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount

Overview

Mfr description
WSTUS2415SE TAKEUP BRG 043491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought