Motion
LS1024
Thrust Washer - Needle Roller Thrust, 24 mm OD, 2.80 mm Width
Mi Item #00596990
MFR #LS1024
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 24 mm OD, 2.80 mm Width
Mi Item #00596990
MFR #LS1024

Mfr description
LS1024 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter  
    24 mm
  • Overall Width
    2.80 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4054369080704
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)