Motion
UCPH205-16
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00596992
MFR #UCPH205-16
Price$114.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00596992
MFR #UCPH205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$114.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1563 in
  • Base Width
    1-31/32 in
  • Bolt Center Diameter
    3-3/4 to 4-1/2 in
  • Bolt Center To Center Length
    3.7500 to 4.5000 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    3/8
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    1.9688 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.9688 in
  • Shaft Diameter
    1.0000 in
  • Weight
    2.64 lbs
  • Width
    1.9688 in, 50 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC205-16
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PH205
  • Housing Material
    Cast Iron
  • Housing Type
    Pedestal Base Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UC205-16
  • Seal Type
    Contact with Slinger
  • Series
    UCPH200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250118540

Overview

Mfr description
UCPH205-16 1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought