Motion
LS1226
Thrust Washer - Needle Roller Thrust, 26 mm OD, 2.80 mm Width
MI ITEM #00596995
MFR #LS1226
Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 26 mm OD, 2.80 mm Width
MI ITEM #00596995
MFR #LS1226

Mfr description
LS1226 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter  
    26 mm
  • Overall Width
    2.80 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4047643137799
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)