Motion
LS1730
Thrust Washer - Needle Roller Thrust, 17 mm ID, 30 mm OD, 2.75 mm Width
MI ITEM #00597003
MFR #LS1730
Price$23.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 17 mm ID, 30 mm OD, 2.75 mm Width
MI ITEM #00597003
MFR #LS1730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.75/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    2.80 mm
  • Weight
    0.03 lbs
  • Width  
    2.75 mm

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4047643138109
  • Washer Type
    Thrust Washer

Overview

Mfr description
LS1730 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text