Motion
LS2035
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 35 mm OD, 2.80 mm Width
Mi Item #00597006
MFR #LS2035
Price$17.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 35 mm OD, 2.80 mm Width
Mi Item #00597006
MFR #LS2035

Mfr description
LS2035
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.54/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2.80 mm
  • Weight
    0.05 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4012802420173
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)