Motion
LS3047
Thrust Washer - Needle Roller Thrust, 47 mm OD, 3 mm Width
Mi Item #00597012
MFR #LS3047
Price$22.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 47 mm OD, 3 mm Width
Mi Item #00597012
MFR #LS3047

Mfr description
LS3047
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.81/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    3 mm
  • Weight
    0.07 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4012802432169
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)