Motion
LS3552
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
MI ITEM #00597015
MFR #LS3552
Price$35.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
MI ITEM #00597015
MFR #LS3552

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.26/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    3.50 mm
  • Weight
    0.08 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4026677166272
  • Washer Type
    Thrust Washer

Overview

Mfr description
LS3552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text