Motion
LS3552
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
MI ITEM #00597016
MFR #LS3552
List Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 52 mm OD, 3.50 mm Width
MI ITEM #00597016
MFR #LS3552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.54/each for your price

Overview

Mfr description
LS3552 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK3552, FNT-3552
  • Bearing Material
    1074 Steel
  • Bore Diameter
    35 mm
  • UPC_NO
    605790196218
  • Bore Type
    Round
  • Operating Temperature Range
    -30 to 110 °C
  • Description
    Thrust Washer
  • Overall Width
    3.50 mm
  • Weight
    0.08 lbs
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text