Motion
LS4060
Thrust Washer - Needle Roller Thrust, 60 mm OD, 3.50 mm Width
Mi Item #00597019
MFR #LS4060
Price$23.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 60 mm OD, 3.50 mm Width
Mi Item #00597019
MFR #LS4060

Mfr description
LS4060 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.87/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    3.50 mm
  • Weight
    0.11 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    AXK4060, FNT-4060
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790200571
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)