Motion
LS5070
Thrust Washer - Needle Roller Thrust, 70 mm OD, 4 mm Width
Mi Item #00597024
MFR #LS5070
Price$57.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 70 mm OD, 4 mm Width
Mi Item #00597024
MFR #LS5070

Mfr description
LS5070
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.29/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    4 mm
  • Weight
    0.16 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4012802432121
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)