Motion
LS6590
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 90 mm OD, 5.30 mm Width
MI ITEM #00597033
MFR #LS6590
Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 90 mm OD, 5.30 mm Width
MI ITEM #00597033
MFR #LS6590

Mfr description
LS6590
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.23/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    5.30 mm
  • Weight
    0.33 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4012802713947
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)