Motion
LS7095
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 95 mm OD, 5.30 mm Width
MI ITEM #00597036
MFR #LS7095
Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 95 mm OD, 5.30 mm Width
MI ITEM #00597036
MFR #LS7095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.69/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    5.30 mm
  • Weight
    0.35 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4012801026178
  • Washer Type
    Thrust Washer

Overview

Mfr description
LS7095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text