Motion
LS75100
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 100 mm OD, 5.80 mm Width
Mi Item #00597039
MFR #LS75100
Price$110.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 100 mm OD, 5.80 mm Width
Mi Item #00597039
MFR #LS75100

Mfr description
LS75100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.73/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    5.80 mm
  • Weight
    0.41 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4012802713954
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)