Motion
LS85110
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 110 mm OD, 5.80 mm Width
Mi Item #00597043
MFR #LS85110
Price$90.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 110 mm OD, 5.80 mm Width
Mi Item #00597043
MFR #LS85110

Mfr description
LS85110 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.13/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    5.80 mm
  • Weight
    0.46 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    LS
  • UPC_NO
    4047643174114
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)