Motion
LS110145
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 145 mm OD, 7 mm Width
MI ITEM #00597051
MFR #LS110145
Your Price$244.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 145 mm OD, 7 mm Width
MI ITEM #00597051
MFR #LS110145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.06/each(List $351.45)

Overview

Mfr description
LS110145

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK, K811
  • Bore Diameter
    110 mm
  • UPC_NO
    4012801224185
  • Overall Width
    7 mm
  • Weight
    0.98 lbs
  • Series
    LS
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text