Motion
LS140180
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 180 mm OD, 0.3750 in Width
MI ITEM #00597058
MFR #LS140180
List Price$1,324.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 180 mm OD, 0.3750 in Width
MI ITEM #00597058
MFR #LS140180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,324.63/each for your price

Overview

Mfr description
LS140180

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK, K811
  • Bore Diameter
    140 mm
  • UPC_NO
    4012801224222
  • Overall Width
    0.3750 in
  • Weight
    1.98 lbs
  • Series
    LS
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text