Motion
LS150190
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 150 mm ID, 190 mm OD, 9.5 mm Width
MI ITEM #00597060
MFR #LS150190
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 150 mm ID, 190 mm OD, 9.5 mm Width
MI ITEM #00597060
MFR #LS150190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS150190 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK, K811
  • Bore Diameter
    150 mm
  • UPC_NO
    4012801224239
  • Overall Width
    9.5 mm
  • Weight
    2.07 lbs
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text