Motion
LS160200
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 200 mm OD, 0.3750 in Width
MI ITEM #00597062
MFR #LS160200
List Price$886.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 200 mm OD, 0.3750 in Width
MI ITEM #00597062
MFR #LS160200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$886.52/each for your price

Overview

Mfr description
LS160200 THRUST WASHER

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK, K811
  • Bore Diameter
    160 mm
  • UPC_NO
    4054363033942
  • Overall Width
    0.3750 in
  • Weight
    2.22 lbs
  • Series
    LS
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text