Motion
NATR30-X-PP

INA (SCHAEFFLER)
NATR30-X-PP

Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
MI ITEM #00597068
MFR #NATR30-X-PP
Price$266.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NATR30-X-PP

Flat Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
MI ITEM #00597068
MFR #NATR30-X-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$266.09/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Weight
    1.12 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4012802283426
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5300 lbf
  • Radial Static Load Capacity
    8700 lbf
  • Roller Shape
    Flat
  • Seal Type
    Three-stage sealing both sides with plastic axial plain washers
  • Series
    NATR-XPP
  • UPC_NO
    4012802283426

Overview

Mfr description
NATR30-X-PP-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought