Motion
PCFTR20-XL
Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00597075
MFR #PCFTR20-XL
Price$171.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00597075
MFR #PCFTR20-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$171.84/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    89.50 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    34 mm
  • Weight
    1.48 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Replacement Bearing
    GRAE20-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    PCFTR
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802791051

Overview

Mfr description
PCFTR20-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought