Motion
PCFTR25-XL
Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00597076
MFR #PCFTR25-XL
Price$157.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
Mi Item #00597076
MFR #PCFTR25-XL

Mfr description
PCFTR25-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.75/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    96 mm
  • Bore Diameter  
    25 mm
  • Length Through Bore
    36 mm
  • Weight
    1.87 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Replacement Bearing
    GRAE25-NPP-B
  • Seal Type
    Double Lip Contact
  • Series
    PCFTR
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802791037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)