Motion
RAE30RR
Ball Insert Bearing - Cylindrical Bore, 30 mm ID
Mi Item #00597090
MFR #RAE30RR
Price$216.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 30 mm ID
Mi Item #00597090
MFR #RAE30RR

Mfr description
RAE 30 RR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.35/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    23.83 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    0.9375 in
  • Weight
    0.42 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2280 lbf
  • Series
    RA-RR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796099814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)