Motion
RAE35RR + COL

TIMKEN (FAFNIR)
RAE35RR + COL

Ball Insert Bearing - 35 mm Bore Diam.
Mi Item #00597093
MFR #RAE35RR + COL
Price$157.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAE35RR + COL

Ball Insert Bearing - 35 mm Bore Diam.
Mi Item #00597093
MFR #RAE35RR + COL

Mfr description
RAE 35 RR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.18/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796100466
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796100466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)