Motion
RAE40NPP-FA106

INA (SCHAEFFLER)
RAE40NPP-FA106

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.7205 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597095
MFR #RAE40NPP-FA106
Price$225.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE40NPP-FA106

Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 80 mm OD, 1.7205 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597095
MFR #RAE40NPP-FA106

Mfr description
RAE40-XL-NPP-FA106
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.02/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    30.2 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    1.7205 in
  • Weight
    1.58 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802787238
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    34500 N
  • Radial Static Load Capacity
    19800 N
  • Seal Type
    P-Seal
  • UPC_NO
    4012802787238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)