Motion
RAE45RRB
Ball Insert Bearing - 45 mm Bore Diam.
MI ITEM #00597100
MFR #RAE45RRB
Price$194.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 45 mm Bore Diam.
MI ITEM #00597100
MFR #RAE45RRB

Mfr description
RAE45RRB BRG (OLD RAE45 NPPB)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.17/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796101227
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796101227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)