Motion
RAE50-NPP-B

INA (SCHAEFFLER)
RAE50-NPP-B

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597103
MFR #RAE50-NPP-B
List Price$306.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE50-NPP-B

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 90 mm OD, 43.80 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597103
MFR #RAE50-NPP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.69/each for your price

Overview

Mfr description
RAE50-XL-NPP-B INSERT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    43.80 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    23200 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    RAE..-NPP-B
  • UPC_NO
    4012802800395
  • Weight
    2.03 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text