Motion
RTUE45-XL
Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00597107
MFR #RTUE45-XL
Price$499.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00597107
MFR #RTUE45-XL

Mfr description
RTUE50-XL TAKEUPHOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    115 mm
  • Overall Length
    148 mm
  • Slot Spacing  
    102 mm
  • Weight
    7.15 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTUE50
  • Manufacturer Upc Number
    4012802793604
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    35000 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802793604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)