Motion
PCF20
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #00597122
MFR #PCF20
Your Price$129.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
MI ITEM #00597122
MFR #PCF20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.43/each(List $148.85)

Overview

Mfr description
PCF20-XL

Specifications

  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    20 mm
  • Bolt Center To Center Length
    2.8125 in
  • Overall Length Diameter
    3.5625 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Overall Depth
    34 mm
  • Series
    PCF
  • UPC_NO
    4012802790894
  • Weight
    1.4 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought