Motion
RAE30-NPP-B

INA (SCHAEFFLER)
RAE30-NPP-B

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.4063 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00597130
MFR #RAE30-NPP-B
Price$130.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE30-NPP-B

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 1.4063 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00597130
MFR #RAE30-NPP-B

Mfr description
RAE30-XL-NPP-B INSERT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.76/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    35.7 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4063 in
  • Weight
    0.82 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4350 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Seal Type
    Contact Seal
  • Series
    RAE..NPPB
  • UPC_NO
    4012802800517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)