Motion
RAE25-NPP-NR

INA (SCHAEFFLER)
RAE25-NPP-NR

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00597135
MFR #RAE25-NPP-NR
Price$102.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RAE25-NPP-NR

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00597135
MFR #RAE25-NPP-NR

Mfr description
RAE25-XL-NPP-NR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    31 mm
  • Weight
    0.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Seal Type
    Contact Seal
  • Series
    RAE..-NPP-NR
  • UPC_NO
    4012802820935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)