Motion
RALE20-NPP-FA106

INA (SCHAEFFLER)
RALE20-NPP-FA106

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 42 mm OD, 24.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597173
MFR #RALE20-NPP-FA106
Price$66.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RALE20-NPP-FA106

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 42 mm OD, 24.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597173
MFR #RALE20-NPP-FA106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.88/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    24.6 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    24.50 mm
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1125 lbf
  • Seal Type
    Contact Seal
  • Series
    RALE
  • UPC_NO
    4012802787115

Overview

Mfr description
RALE20-XL-NPP-FA106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text