Motion
RALE25-NPP
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 47 mm OD, 25.50 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00597175
MFR #RALE25-NPP
Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 47 mm OD, 25.50 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00597175
MFR #RALE25-NPP

Mfr description
RALE25-XL-NPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.16/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    25.5 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25.50 mm
  • Weight
    0.32 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    5900 N
  • Seal Type
    Contact Seal
  • Series
    RALE..-NPP
  • UPC_NO
    4012802782035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)