Motion
K.81110LPB
Thrust Bearing - 50 mm Bore, 70 mm OD, 6 mm Width
Mi Item #00597179
MFR #K.81110LPB
Price$143.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 50 mm Bore, 70 mm OD, 6 mm Width
Mi Item #00597179
MFR #K.81110LPB

Mfr description
K.81110TVPB THRUST CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    6 mm
  • Weight
    0.11 lbs

Details

  • Manufacturer Upc Number
    605790204425
  • Product Type
    Needle Roller Thrust Bearings
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790204425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)