Motion
RCSMB20/65-FA106

INA (SCHAEFFLER)
RCSMB20/65-FA106

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 2.5625 in OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597181
MFR #RCSMB20/65-FA106
Price$130.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCSMB20/65-FA106

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 2.5625 in OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597181
MFR #RCSMB20/65-FA106

Mfr description
RCSMB20/65-XL-FA106
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.06/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    2.5625 in
  • Overall Width
    31 mm
  • Weight
    0.58 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +85 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    6600 N
  • Seal Type
    Contact Seal
  • Series
    RCSMB
  • UPC_NO
    4012802801422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)