Motion
RALE30-NPP-B

INA (SCHAEFFLER)
RALE30-NPP-B

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 55 mm OD, 26.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597183
MFR #RALE30-NPP-B
Price$95.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RALE30-NPP-B

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 55 mm OD, 26.50 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00597183
MFR #RALE30-NPP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.58/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    26.5 mm
  • Outer Ring Width  
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    26.50 mm
  • Weight
    0.45 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13200 N
  • Radial Static Load Capacity
    8300 N
  • Seal Type
    Contact Seal
  • Series
    RALE..-NPP-B
  • UPC_NO
    4012802781960

Overview

Mfr description
RALE30-XL-NPP-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought