Motion
WSTUSCEZ102-NY

INA (SCHAEFFLER)
WSTUSCEZ102-NY

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00597192
MFR #WSTUSCEZ102-NY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
WSTUSCEZ102-NY

Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00597192
MFR #WSTUSCEZ102-NY

Mfr description
PTUE30-XL-I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    102 mm
  • Overall Length
    114.5 mm
  • Slot Spacing  
    89 mm
  • Weight
    2.77 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    PTUE30
  • Manufacturer Upc Number
    4012802797596
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    19500 N
  • Series
    PTUE
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)