Motion
PTUE40
Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00597194
MFR #PTUE40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00597194
MFR #PTUE40

Mfr description
PTUE40-XL TAKE-UP BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    115 mm
  • Overall Length
    141 mm
  • Slot Spacing  
    102 mm
  • Weight
    6.28 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    PTUE40
  • Manufacturer Upc Number
    4012802799378
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Series
    PTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4054372568114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)