Motion
RTUE45-XL
Ball Bearing Take-Up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00597207
MFR #RTUE45-XL
Price$469.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Eccentric Collar Collar
MI ITEM #00597207
MFR #RTUE45-XL

Mfr description
RTUE45-XL TAKE-UP BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.21/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Height
    115 mm
  • Overall Length
    141 mm
  • Slot Spacing  
    102 mm
  • Weight
    7.42 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTUE45
  • Manufacturer Upc Number
    4012802793628
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    32500 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802793628

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)