Motion
PTUE60-XL
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
MI ITEM #00597223
MFR #PTUE60-XL
Price$864.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar, Normal Duty
MI ITEM #00597223
MFR #PTUE60-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$864.86/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Height
    146 mm
  • Overall Length
    186 mm
  • Slot Spacing  
    130 mm
  • Weight
    12.51 lbs

Details

  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PTUE60-XL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802799330
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    56000 N
  • Radial Static Load Capacity
    36000 N
  • Replacement Bearing
    GRAE60-XL-NPPB
  • Seal Type
    P-Seals
  • Series
    PTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802799330

Overview

Mfr description
PTUE60-XL TAKE-UP BRG UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text