Motion
RTUE60-XL
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00597226
MFR #RTUE60-XL
Price$644.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Eccentric Collar Collar
Mi Item #00597226
MFR #RTUE60-XL

Mfr description
RTUE60-XL TAKE-UP BRG HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$644.78/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Height
    146 mm
  • Overall Length
    186 mm
  • Slot Spacing  
    130 mm
  • Weight
    13.6 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog Number
    RTUE60
  • Manufacturer Upc Number
    4012802793574
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    52000 N
  • Seal Type
    Sealed Insert Bearing
  • Series
    RTUE
  • Unit Type
    Side Mount
  • UPC_NO
    4012802793574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)