Motion
RSAO80-XL
Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00597237
MFR #RSAO80-XL
Your Price$1,697.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 80 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00597237
MFR #RSAO80-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,697.81/each(List $2,461.83)

Overview

Mfr description
RSAO80-XL PIL BLK BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    80 mm
  • Bolt Center To Center Length
    315 mm
  • Base To Bore Centerline
    116 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    R-Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    226 mm
  • Overall Length
    390 mm
  • Base Width
    110 mm
  • Length Through Bore
    93.6 mm
  • Radial Dynamic Load Capacity
    131000 N
  • Radial Static Load Capacity
    87000 N
  • Lubrication Type
    Lubrication Fitting
  • Series
    RSAO
  • Replacement Bearing
    GNE80-XL-KRRB
  • UPC_NO
    4012802809077
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802809077
  • Weight
    57.68 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text