Motion
K 811 06 TN

INA (SCHAEFFLER)
K 811 06 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 47 mm OD, Plastic Cage
MI ITEM #00597239
MFR #K 811 06 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K 811 06 TN

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 30 mm ID, 47 mm OD, Plastic Cage
MI ITEM #00597239
MFR #K 811 06 TN

Mfr description
K81106-TV-A-HLA/UG BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    5 mm
  • Weight
    0.05 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    LS3047, WS81106
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    19300 lbf
  • Series
    K811
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    035373330041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)