Motion
K81111-TV/0-8

INA (SCHAEFFLER)
K81111-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 78 mm OD, Plastic Cage
MI ITEM #00597257
MFR #K81111-TV/0-8
Your Price$227.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81111-TV/0-8

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 55 mm ID, 78 mm OD, Plastic Cage
MI ITEM #00597257
MFR #K81111-TV/0-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$227.32/each(List $261.41)

Overview

Mfr description
K81111-TV/0-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    67446.043 lbf
  • Cage Material
    Plastic
  • Dynamic Load Capacity
    20233.813 lbf
  • Max Rpm
    4300 rpm
  • Compatible Washers
    LS5578, WS81111
  • Series
    K811
  • UPC_NO
    4012802369182
  • Weight
    0.16 lbs
  • Description
    Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing Washer
  • Radial Static Load Capacity
    67000 lbf
  • Radial Dynamic Load Capacity
    20200 lbf
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text